Shop All Flange Nuts
Ampg
Flange Nut, 5/16"-24, 316 Stainless Steel, 316 H5, Plain, 9/16 in Hex Wd, 3/8 in Hex Ht
Mfr # ZNF61651F
Zoro # G6311002
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Material Grade/Class 316 H5
- Finish Plain
- Hex Height 3/8 in
- Hex Width 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # ZNF61651F
- Zoro # G6311002
- Country of Origin United States
- Category Flange Nuts
Dimensions
Thread Size | 5/16"-24 |
Hex Height | 3/8 in |
Hex Width | 9/16 in |
Flange Diameter | 3/4 in |
Nut Height | 3/8 in |
Width Across Flats | 9/16 in |
Dia./Thread Size | 5/16"-24 |
Flange Dia. | 3/4 in |
Description
Flange Nut, Material Grade/Class 316 H5, Material Stainless Steel, Finish Plain, Thread Size 5/16 In.-24, Hex Width 9/16 in, Hex Height 3/8 in, Flange Diameter 3/4 in, System of Measurement Inch, Hex Type Flange Nut, Pack Size Small Pack, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAK-A-KEY Step Key Stock 2, 1/2 in Top W, 1/4 in Top Step H, 5/8 in Bottom W, 5/16 in Lower Step H (SKO15-2)
- MIDWEST FASTENER #6-32 x 1-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07096)
- ZORO SELECT Self-Drilling Screw, #10 x 1 in, Plain Stainless Steel Flat Head Phillips Drive, 100 PK (U31880.019.0100)
- CROSSROAD DISTRIBUTOR SOURCE Helical Insert Repair Kit, Helical Inserts, M3-0.50, Steel (3520-3.00K)
- AMPG Flange Nut, 5/8"-18, 316 Stainless Steel, 316 H5, Plain, 1-1/16 in Hex Wd, 13/16 in Hex Ht (ZNF61658F)
- AMPG Flange Nut, 1/4"-28, 316 Stainless Steel, 316 H5, Plain, 1/2 in Hex Wd, 5/16 in Hex Ht (ZNF61614F)
- AMPG Flange Nut, 7/8"-9, 316 Stainless Steel, 316 H5, Plain, 1-7/16 in Hex Wd, 1-1/8 in Hex Ht (ZNF61678C)
- AMPG Flange Nut, #8-32, 316 Stainless Steel, 316 H5, Plain, 11/32 in Hex Wd, 1/4 in Hex Ht (ZNF61608C)
- AMPG Flange Nut, #10-24, 316 Stainless Steel, 316 H5, Plain, 3/8 in Hex Wd, 5/16 in Hex Ht (ZNF61610C)
- AMPG Flange Nut, #6-32, 316 Stainless Steel, 316 H5, Plain, 5/16 in Hex Wd, 7/32 in Hex Ht (ZNF61606C)
- DORMAN Flange Nut, 5/16"-24, Steel, Grade 8, Zinc Plated (962-016)
- Ampg Flange Nuts