Shop All Flange Nuts
Ampg
Flange Nut, #10-24, 316 Stainless Steel, 316 H5, Plain, 3/8 in Hex Wd, 5/16 in Hex Ht
Mfr # ZNF61610C
Zoro # G6296348
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Material Grade/Class 316 H5
- Finish Plain
- Hex Height 5/16 in
- Hex Width 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZNF61610C
- Zoro # G6296348
- Country of Origin United States
- Category Flange Nuts
Dimensions
Thread Size | #10-24 |
Hex Height | 5/16 in |
Hex Width | 3/8 in |
Flange Diameter | 1/2 in |
Nut Height | 5/16 in |
Flange Dia. | 1/2 in |
Width Across Flats | 3/8 in |
Dia./Thread Size | 10-24 |
Description
Flange Nut, Material Grade/Class 316 H5, Material Stainless Steel, Finish Plain, Thread Size 10 In.-24, Hex Width 3/8 in, Hex Height 5/16 in, Flange Diameter 1/2 in, System of Measurement Inch, Hex Type Flange Nut, Pack Size Small Pack, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE THD 3/8 X 4 COUNTERSUNK 316SS-PAK 25 (THD37400CS6SS)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1/2 in, Zinc Plated Steel Pan Head Slotted Drive, 50 PK (62343)
- ZORO SELECT Carriage Bolt, 1/2-13, 3-1/2 in., PK10 (U51500.050.0350)
- FOREVERBOLT Not Graded, M8-1.25 Hex Head Cap Screw, NL-19 316 Stainless Steel, 20 mm L, 25 PK (FB3MHEXB812520P25)
- AMPG Flange Nut, #6-32, 316 Stainless Steel, 316 H5, Plain, 5/16 in Hex Wd, 7/32 in Hex Ht (ZNF61606C)
- AMPG Flange Nut, 7/8"-9, 316 Stainless Steel, 316 H5, Plain, 1-7/16 in Hex Wd, 1-1/8 in Hex Ht (ZNF61678C)
- AMPG Flange Nut, #8-32, 316 Stainless Steel, 316 H5, Plain, 11/32 in Hex Wd, 1/4 in Hex Ht (ZNF61608C)
- AMPG Flange Nut, #10-32, 316 Stainless Steel, 316 H5, Plain, 3/8 in Hex Wd, 5/16 in Hex Ht (ZNF61610F)
- AMPG Flange Nut, 3/4"-16, 316 Stainless Steel, 316 H5, Plain, 1-1/4 in Hex Wd, 1 in Hex Ht (ZNF61634F)
- AMPG Flange Nut, 5/8"-18, 316 Stainless Steel, 316 H5, Plain, 1-1/16 in Hex Wd, 13/16 in Hex Ht (ZNF61658F)
- MORTON Flange Nut, 5/8"-11, Stainless Steel, Plain, 1-1/16 in Hex Wd (CN-30SS)
- Ampg Flange Nuts