Shop All Collet Accessories
Ampg
Fixture Mount, 5C, Steel, 4" x 5"
Mfr # Z9574
Zoro # G4892749
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z9574
- Zoro # G4892749
- Country of Origin United States
- Category Collet Accessories
Details
Item | Fixture Mount,5C,Steel,4" x 5" |
Description
Fixture Mount,5C,Steel,4 In. x 5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 6" (490-6-1PK)
- MAKITA Magnesium Circular Saw 7-1/4 (5007MG)
- TEKTON 19 mm Flat End Hex L-Key (KLX22190)
- RUKO 15/32" HSS 118 Deg. Jobber Length Drill Bit 5pk. (214827)
- AMPG Universal Collet Stop, 5C (Z9003)
- AMPG Finger Collet Stop, 5C (Z8996)
- AMPG Adjustable Collet Stop, 5C (Z9002)
- AMPG Fixture Mount, 5C, Steel, 4" x 3" (Z9570)
- AMPG Adjustable Stop For 5C Chuck Back (Z9553)
- AMPG Fixture Mount, 5C, Steel, 4" x 1" (Z9569)
- TECHNIKS Wooden Collet Holding Tray, ER25, Holds 16 (04290)
- Ampg Collet Accessories