Shop All Fender Washers
Ampg
Fender Washer, Fits Bolt Size 1" , 18-8 Stainless Steel Plain Finish
Mfr # Z9674SS
Zoro # G8768201
product price: $61.85
/ea
$61.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- For Screw Size 1"
- Outside Diameter 3-1/4 in
- Minimum Thickness 0.250 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z9674SS
- Zoro # G8768201
- Country of Origin United States
- Category Fender Washers
Dimensions
For Screw Size | 1" |
Outside Diameter | 3-1/4 in |
Inside Diameter | 1.062 in |
Size | 1 |
Details
Item | Fender Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.250 in |
Washer Standards | Industry Standard |
System of Measurement | Inch |
Flat Washer Type | Large OD (Fender) |
Application | Bearing Surface |
Type | Large OD (Fender) |
Rockwell Hardness | B70 |
Material Grade/Class | 18-8 |
Style | Large OD |
Product Type | Washer |
Description
Flat Washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, For Screw Size #14 , 18-8 Stainless Steel 100 PK (05323)
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 37.5 ft, 3/4 in Wd, Orange (176067)
- ZORO SELECT Slotted Shim 5 x 5" x 0.025", Pk20 (36D765)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 in Bore Dia., 25 PK (U36050.200.0001)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Steel Galvanized Finish, 20000 PK (5032WFG)
- DISCO Zinc Fender Washers 1/4X1-1/4" 3/64"T, Fits Bolt Size #14 Zinc Plated Finish (148PK)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 100 PK (54353)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38210.025.0250)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (54350)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 5/8" , Stainless Steel Plain Finish (Z9690SS)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 2700 PK (07653)
- Ampg General Washers