Shop All Dial Indicators
Ampg
Extension Point Kit, 1, 2, 3", SS
Mfr # Z9350SS
Zoro # G4887377
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Point Dia. 0.0218 in
- Contact Point Shape Cylinder
- Stem Thread Size #4-48
- AGD Number AGD 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z9350SS
- Zoro # G4887377
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.0218 in |
Stem Thread Size | #4-48 |
Details
Item | Extension Point Kit,1,2,3",SS |
Contact Point Shape | Cylinder |
AGD Number | AGD 1 |
Description
Extension Point Kit,1,2,3 In.,SS, Contact Point Shape Cylinder, Stem Thread Size #4-48
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 30mm Torx(R) Metric Socket, 12 Points (J5430M)
- MICRO 100 Thread Milling Cutter, Single Form, UN Threads, Solid Carbide Coated (TM-250-18X)
- KIPP Star Grip, Similar To DIN 6336, D=M10X60, D1= 50 H=32, External Thread, Cap and Grip: Black Plastic (K0154.410X60)
- PRIME-LINE Swage-It Crimper Tool, Use with 1/8 in. - 1/4 in. Ferrules, Steel Single Pack (GD 52216)
- AMPG Extension Point, 1/2", 4-48 SS (Z9391SS)
- AMPG Extension Point, 3/4", 4-48 SS (Z9392SS)
- AMPG Extension Point, 1", 4-48 SS (Z9339SS)
- AMPG Flat Dial Indicator Contact, 3/8Od, 4-48 (Z9366SS)
- AMPG Ruby Contact Point, 4mm, M2.5 (Z6977)
- AMPG Gage Ball Tip, 1/8, 4-48 (Z6936)
- LIGHT HOUSE BEAUTY No.4 AGD Indicator Special Contact Point (LI1602811)
- Ampg Indicators, Indicator Holders & Accessories