Shop All Dial Indicators
Ampg
Extension Point, 3/4", M2.5 SS
Mfr # Z9392SS-M
Zoro # G4886765
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Point Dia. 0.0218 in
- AGD Number AGD 1
- Contact Point Shape Cylinder
- Stem Thread Size M2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z9392SS-M
- Zoro # G4886765
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.0218 in |
Stem Thread Size | M2.5 |
Details
Item | Extension Point,3/4",M2.5 SS |
AGD Number | AGD 1 |
Contact Point Shape | Cylinder |
Description
Extension Point,3/4 In.,M2.5 SS, Contact Point Shape Cylinder, Stem Thread Size M2.5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Wipe Down Knife, Rubber 6 1/2" X 4 1/2", Rubber Handle (15-320)
- CLEVELAND HSS M2 Square Tool Bit 850 Cleveland 3/16 In x 2-1/2 In Overall Length (C44509)
- ELESA Zinc-plated steel threaded stud, ERX.63 p-5/16-18x1/2-C2 (ERX-p (inch sizes))
- TAPMATIC Back Jaw, 0.275 sq. in. to 0.672 sq. in. (50916)
- AMPG Dial Indicator, M2.5 Stud, 4-48 Tap, SS (Z9344SS)
- AMPG Extension Point, 1/2", M2.5 SS (Z9391SS-M)
- AMPG Extension Point, 1", M2.5 SS (Z9339SS-M)
- AMPG Radius Dial Indicator Contact, 4-48, Steel (Z9397)
- AMPG Extension Point, 1/2", 4-48 SS (Z9391SS)
- AMPG Shock Absorbing Dial Indicator Point (Z9490)
- WESTWARD Test Indicator, 2 1/4 Dia, 1 In (4KU81)
- Ampg Indicators, Indicator Holders & Accessories