Shop All Dial Indicators
Ampg
Extension Point, 3/4", 4-48 SS
Mfr # Z9392SS
Zoro # G4886771
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Point Dia. 0.0218 in
- AGD Number AGD 1
- Stem Thread Size #4-48
- Contact Point Shape Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z9392SS
- Zoro # G4886771
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.0218 in |
Stem Thread Size | #4-48 |
Details
Item | Extension Point,3/4",4-48 SS |
AGD Number | AGD 1 |
Contact Point Shape | Cylinder |
Description
Extension Point,3/4 In.,4-48 SS, Contact Point Shape Cylinder, Stem Thread Size #4-48
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-750-6)
- MICRO 100 Quick Change - Face Grooving Tool (QFGC3-250-062-100X)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (12-12MM)
- DRILL AMERICA 1/8" Carbide Tipped Glass & Tile Drill Bit (DWDGD1/8)
- AMPG Extension Point, 1/2", 4-48 SS (Z9391SS)
- AMPG Extension Point Kit, 1, 2, 3", SS (Z9350SS)
- AMPG Extension Point, 1", 4-48 SS (Z9339SS)
- AMPG Flat Dial Indicator Point, 7/8" M2.5 SS (Z9316SS-M)
- AMPG Cone Dial Indicator Point, 3/4", 4-48 SS (Z9328SS)
- AMPG Double Stem Dial Indicator Point, Long (Z9336SS)
- MITUTOYO Dial Indicator, 0 to 2 In, 0-100 (2424A-19)
- Ampg Dial Indicators