Shop All Dial Indicators
Ampg
Extension Point, 1/2", M2.5 SS
Mfr # Z9391SS-M
Zoro # G4886780
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Point Dia. 0.0218 in
- Stem Thread Size M2.5
- Contact Point Shape Cylinder
- AGD Number AGD 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z9391SS-M
- Zoro # G4886780
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.0218 in |
Stem Thread Size | M2.5 |
Details
Item | Extension Point,1/2",M2.5 SS |
Contact Point Shape | Cylinder |
AGD Number | AGD 1 |
Description
Extension Point,1/2 In.,M2.5 SS, Contact Point Shape Cylinder, Stem Thread Size M2.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 6mm Triple Square Metric Socket, 12 Points (53YT14)
- CLEVELAND 4-Flute Carbide Double End 90° Chamfer Tool Cleveland CEM-CH-4D Bright 3/4"x3/4"x4" (C60231)
- ZORO SELECT NC Spotting Drills, 120 Point deg.AlTiN (402-888812)
- CRESCENT LUFKIN Replacement Blade for Atlas® Chrome Clad®/Nubian® Double Duty Oil Gauging 1/2" x 33' (OCN1291SF590N)
- AMPG Extension Point, 3/4", M2.5 SS (Z9392SS-M)
- AMPG Dial Indicator, M2.5 Stud, 4-48 Tap, SS (Z9344SS)
- AMPG Extension Point, 1", M2.5 SS (Z9339SS-M)
- AMPG Dial IND Point Kit 22pc Hard 416SS USA (Z9000-416)
- AMPG Gage Ball Tip, 1/4, 4-48 (Z6940SS)
- AMPG Flat Dial Indicator Contact, 3/4Od, M2.5 (Z9370MSS)
- STARRETT Dial Test Indicator, Dovetail Mount, .008" (3908AC)
- Ampg Precision Measuring Tools