Shop All Dial Indicators
Ampg
Extension Point, 1", M2.5 SS
Mfr # Z9339SS-M
Zoro # G4887456
product price: $9.19
/ea
Sold in multiples of 2 for $18.38
$18.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Point Dia. 0.0218 in
- Contact Point Shape Cylinder
- AGD Number AGD 1
- Stem Thread Size M2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z9339SS-M
- Zoro # G4887456
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.0218 in |
Stem Thread Size | M2.5 |
Details
Item | Extension Point,1",M2.5 SS |
Contact Point Shape | Cylinder |
AGD Number | AGD 1 |
Description
Extension Point,1 In.,M2.5 SS, Contact Point Shape Cylinder, Stem Thread Size M2.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Spd Slot Hole Saw Kit 9P (30807700G)
- WESTWARD Inspection Mirror, 6 1/2 to 30 In L (1VTX8)
- S & W MANUFACTURING Knrl Knob Tap Thru, SS, 5/16-24", 1.5" dia. (WTRTF-025)
- STAR ASIA 1” Dr 40” Breaker Bar (12049)
- AMPG Extension Point, 1/2", M2.5 SS (Z9391SS-M)
- AMPG Dial Indicator, M2.5 Stud, 4-48 Tap, SS (Z9344SS)
- AMPG Extension Point, 3/4", M2.5 SS (Z9392SS-M)
- AMPG Flat Dial Indicator Point, .175" 4-48 SS (Z9309SS)
- AMPG Flat Dial Indicator Point, 3/8" M2.5 SS (Z9312SS-M)
- AMPG Extension Point, 3/4", 4-48 SS (Z9392SS)
- PROFORM 1 in. Travel Dial Indicator with 0.001 in. Increment (PFM66962)
- Ampg Indicators, Indicator Holders & Accessories