Shop All Dial Indicators
Ampg
Extension Point, 1", 4-48 SS
Mfr # Z9339SS
Zoro # G4887465
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Point Dia. 0.0218 in
- AGD Number AGD 1
- Stem Thread Size #4-48
- Contact Point Shape Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z9339SS
- Zoro # G4887465
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.0218 in |
Stem Thread Size | #4-48 |
Details
Item | Extension Point,1",4-48 SS |
AGD Number | AGD 1 |
Contact Point Shape | Cylinder |
Description
Extension Point,1 In.,4-48 SS, Contact Point Shape Cylinder, Stem Thread Size #4-48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Tap National Pipe Thread 1-1/2 11 1/2 Npt (97208)
- RIDGID Guard, Front K1500 (23547)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 7/8 (C12236)
- GENERAL TOOLS Double Ended, Nonremovable Bit 4 in, , Num. of pieces:1 (807X)
- AMPG Extension Point, 1/2", 4-48 SS (Z9391SS)
- AMPG Extension Point, 3/4", 4-48 SS (Z9392SS)
- AMPG Extension Point Kit, 1, 2, 3", SS (Z9350SS)
- AMPG Interapid Tip, Carbide, 0.06 X 11/16 (Z6690)
- AMPG Flat Dial Indicator Contact, 3/8Od, M2.5 (Z9366MSS)
- AMPG Ruby Contact Point, 4mm, M2.5 (Z6979)
- MITUTOYO Holtest, Ratchet, 2.0" - 2.5" (368-270)
- Ampg Precision Measuring Tools