Shop All Dowel Pins
Ampg
Dowel Pin Stock, 5/8X12, 18-8 SS
Mfr # PIN12562SS
Zoro # G0815961
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Style Dowel Pin
- Basic Material 18-8 SS
- Material Grade 303 (18-8)
- Fastener Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # PIN12562SS
- Zoro # G0815961
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 5/8 |
Fastener Length | 12 |
Dia. Tolerance | ±0.002 |
Details
Pin Item | Dowel Pin Stock |
System of Measurement | Inch |
Dowel Pin Style | Dowel Pin |
Basic Material | 18-8 SS |
Material Grade | 303 (18-8) |
Fastener Finish | Unfinished |
Rockwell Hardness | B83 |
Item | Dowel Pin Stock, 5/8X12, 18-8 SS |
Type | Bar Stock |
Standards | ASTM A582 |
Description
Dowel Pin Stock, 5/8X12, 18-8 SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 2 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.037.2400)
- ZORO SELECT Bolt, Carriage, Chrome, 5/16-18x1, Pk5 (MPB750)
- ZORO SELECT Grade A307, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 325 PK (B01209.037.0200)
- VELCRO BRAND Reclosable Fastener, Disc, Black, 75 PK (90089)
- AMPG 3/8 X 2 Dowel Pin 18-8 SS (.3753-.3751) USA (PIN17200)
- AMPG Dowel Pin Stock, 1/2X12, Alloy Steel (PIN12550)
- AMPG 1/4 X 11/16 Dowel Pin 18-8 SS (.2503-.2501) USA (PIN14687)
- AMPG Dowel Pin Stock, 1/4X12, 18-8 SS (PIN12525SS)
- AMPG Dowel Pin Stock, 5/16X12, Alloy Steel (PIN12531)
- AMPG Dowel Pin Stock, 1/8X12, Alloy Steel (PIN12512)
- NEWPORT FASTENERS 1/4 x 1 1/2" Flat Vent Pull Out Dowel Pins/Alloy Steel/Bright Finish , 10PK (PINPOD020014P-FV)
- Ampg Dowel Pins