Shop All Dowel Pins
Ampg
Dowel Pin Stock, 5/16X12, Alloy Steel
Mfr # PIN12531
Zoro # G0811262
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Style Dowel Pin
- Basic Material Alloy Steel
- Material Grade 4140
- Fastener Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # PIN12531
- Zoro # G0811262
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 5/16 |
Fastener Length | 12 |
Dia. Tolerance | -0.003 |
Details
Pin Item | Dowel Pin Stock |
System of Measurement | Inch |
Dowel Pin Style | Dowel Pin |
Basic Material | Alloy Steel |
Material Grade | 4140 |
Fastener Finish | Unfinished |
Rockwell Hardness | B91 |
Item | Dowel Pin Stock, 5/16X12, Alloy Steel |
Finish | Plain |
Material | Alloy Steel |
Standards | ASTM A108 |
Type | Bar Stock |
Description
Dowel Pin Stock, 5/16X12, Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Flanged Head, 3/16 in Dia., 59/64 in L, Stainless Steel Body, 100 PK (SSD612SSBSLF203)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Black Oxide, 0.688 in Ht, 2-1/2 in Max Wing Span, 10 PK (0-DE-805AS7-)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1 in, 18-8 Stainless Steel Hex Head Slotted Drive, 15 PK (63855)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 110 mm L, 10 PK (M04104.160.0110)
- AMPG Dowel Pin Stock, 1/8X12, Alloy Steel (PIN12512)
- AMPG Dowel Pin Stock, 3/16X12, Alloy Steel (PIN12518)
- AMPG Dowel Pin Stock, 1/8X12, 18-8 SS (PIN12512SS)
- AMPG 1/4 X 11/16 Dowel Pin 18-8 SS (.2503-.2501) USA (PIN14687)
- AMPG Dowel Pin Stock, 3/8X12, Alloy Steel (PIN12537)
- AMPG Dowel Pin Stock, 1/4X12, Alloy Steel (PIN12525)
- NEWPORT FASTENERS M5 x 25mm Dowel Pins DIN 6325 /Alloy Steel/Bright Finish , 100PK (PIN6325DIN05025M6P)
- Ampg Dowel Pins