Shop All Dowel Pins
Ampg
Dowel Pin Stock, 1/2X12, Alloy Steel
Mfr # PIN12550
Zoro # G0888280
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Style Dowel Pin
- Basic Material Alloy Steel
- Material Grade 4140
- Fastener Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # PIN12550
- Zoro # G0888280
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/2 |
Fastener Length | 12 |
Dia. Tolerance | -0.003 |
Details
Pin Item | Dowel Pin Stock |
System of Measurement | Inch |
Dowel Pin Style | Dowel Pin |
Basic Material | Alloy Steel |
Material Grade | 4140 |
Fastener Finish | Unfinished |
Rockwell Hardness | B91 |
Item | Dowel Pin Stock, 1/2X12, Alloy Steel |
Type | Bar Stock |
Standards | ASTM A108 |
Material | Alloy Steel |
Description
Dowel Pin Stock, 1/2X12, Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M8-1.25, Steel, Class 8, Zinc Plated, 6.50 mm Ht, 100 PK (M01301.080.0001)
- ZORO SELECT Internal Self-Locking Push-On Retaining Ring, Steel, Plain Finish, 1 1/4 in Bore Dia., 50 PK (U36231.125.0001)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (N01200.025.0100)
- MIDWEST FASTENER Wood Screw, #9, 3 in, Plain Brass Flat Head Phillips Drive, 8 PK (69898)
- AMPG Dowel Pin Stock, 3/16X12, Alloy Steel (PIN12518)
- AMPG 1/4 X 11/16 Dowel Pin 18-8 SS (.2503-.2501) USA (PIN14687)
- AMPG Dowel Pin Stock, 5/8X12, 18-8 SS (PIN12562SS)
- AMPG 3/8 X 2 Dowel Pin 18-8 SS (.3753-.3751) USA (PIN17200)
- AMPG Dowel Pin Stock, 1/8X12, 18-8 SS (PIN12512SS)
- AMPG Dowel Pin Stock, 1/4X12, 18-8 SS (PIN12525SS)
- ZORO SELECT Dowel Pin, SS, 5/32 Dx7/8 In L, PK25 (MS16555-637)
- Ampg Dowel Pins