Shop All Dial Indicators
Ampg
Double Stem Dial Indicator Point, Short
Mfr # Z9337SS
Zoro # G4887480
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Point Dia. 0.016 in
- Stem Thread Size #4-48
- AGD Number AGD 1
- Contact Point Shape Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z9337SS
- Zoro # G4887480
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.016 in |
Stem Thread Size | #4-48 |
Details
Item | Double Stem Dial Indicator Point,Short |
AGD Number | AGD 1 |
Contact Point Shape | Cylinder |
Description
Double Stem Dial Indicator Point,Short, Contact Point Shape Cylinder, Stem Thread Size #4-48
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMABRUSH Polishing Replacement Kit, 6in, Green, PK44 (ZPOBLD4CR44)
- CRESCENT 3/4" Drive Flex Handle/Breaker Bar 19" (CRW23N)
- A2Z SCILAB Multi Color Jeweler Style Fine Point Micro Tweezers, PK15 (A2Z-ZR330)
- IRWIN 10", 24-Teeth Circular Saw Blade, Steel (14233)
- AMPG Gage Ball Tip, 3/8, 4-48 (Z6944)
- AMPG Cone Dial Indicator Point, 3/4", 4-48 SS (Z9328SS)
- AMPG Flat Dial Indicator Contact, 3/8Od, M2.5 (Z9366MSS)
- AMPG Extension Point, 1/2", 4-48 SS (Z9391SS)
- AMPG Uni-Caliper Kit 416SS USA (Z9020-SS)
- AMPG Brown and Sharpe Tip, Carbide, 0.08X1-7/16 (Z6802)
- INSIZE Back Plunger Dial Test Indicator (2398-03)
- Ampg Dial Indicators