Shop All Pull Plates
Ampg
Door Pull, Stainless Steel
Mfr # CP-S-S-630-RH
Zoro # G7593303
product price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5 1/4 in
- Length 8 5/16 in
- Material Stainless Steel
- Projection 2 1/8 in
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # CP-S-S-630-RH
- Zoro # G7593303
- Country of Origin United States
- Category Pull Plates
Dimensions
Width | 5 1/4 in |
Length | 8 5/16 in |
Overall Width | 4 7/16 in |
Overall Height | 8 1/8 in |
Details
Item | Door Pull |
Material | Stainless Steel |
Projection | 2 1/8 in |
Finish | Unfinished |
Mounting | Surface |
Grip Thickness | 1 in |
Color | Gray |
Grip Style | Safety Handgrip |
Operation | Hand Pull |
Features | Torx Security Screws |
Ligature Resistant | Yes |
Includes Core | Core Not Included |
Operation Type | Hand Pull |
Includes Lock | Lock Included |
ANSI/BHMA Finish | Satin Stainless Steel |
Description
Door Pull, Material Stainless Steel, Unfinished Finish, Width 5 1/4 in, Length 8 5/16 in, Mounting Surface, Projection 2 1/8 in, Grip Style Safety Handgrip, Grip Thickness 1 in, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Functional, w/ 2"W x 2"P Brickmould Sill Frame, 18"W x 24"H (GVPVE18X2403SF)
- TIMELINE Walnut Skinnies 5.25 in. x 47.5 in. Solid Wood Wall Paneling (967)
- BLUM 9mm Screw-on Wing Baseplate for Cliptop Hinges (175H9190)
- HES HES 5200 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (5200C-LBSM 630)
- TRIMCO Square Corner Pull Plate 8" 1193 Pull Satin Stainless Steel 4"x16" (1013-3B.630)
- TRANS ATLANTIC CO. 4 in. x 16 in. Solid Brass Pull Plate with Round Pulls (GH-PP5425-US3)
- ROCKWOOD Pull Plate, Round, Antimicrobial, 3 1/2 x15 (122 X 70C.28)
- IVES Pull Plate, 8-in CTC, 1-in Diameter, 1-1/2-in Clearance, 3-1/2-in x 15-in, Satin Stainless Steel (8303-8 US32D 3.5X15)
- TRIMCO Square Corner Pull Plate 5-1/2" 1193 Pull Satin SS 4"x16" (1013-3.630)
- TRIMCO Square Corner Pull Plate 8" 1195 Pull Satin Stainless Steel 4"x16" (1018-3.630)
- IVES Pull Plate, 8-in CTC, 3/4-in Diameter, 1-1/2-in Clearance, 4-in x 16-in, Oil Rubbed Bronze (8302-8 US10B 4X16)
- Ampg Pull Plates