Shop All Micrometers
Ampg
Disc Mic Anvil
Mfr # Z9305
Zoro # G4885295
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Can be used Singly or in Pairs, All Anvils Securely Index to the Micrometer Face with our Heavy Duty Rubber Holding Boot
- Includes Reinforced Holding Boot
- Anvil Disc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z9305
- Zoro # G4885295
- Country of Origin United States
- Category Micrometers
Details
Item | Anvil Attachment |
Features | Can be used Singly or in Pairs, All Anvils Securely Index to the Micrometer Face with our Heavy Duty Rubber Holding Boot |
Includes | Reinforced Holding Boot |
Anvil | Disc |
Description
Disc Mic Anvil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE 1/2" Drive, 8mm Metric Socket, 6 Points (19 8)
- EAZYPOWER Spanner Bit, No. 8, 1" (13267)
- CRAFTSMAN Sockets, 1/4" Drive T20 Torx Bit Socket, Torx 1/4" Drive (CMMT42662)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-C-TX-15-5PK)
- AMPG Thread Measure Triangle, On Loop (Z9034)
- MITUTOYO Mec Depth Mic, 0-1 In, .001 In, RS (128-106)
- MITUTOYO Digital Micrometer, 0 to 1", Waterproof (293-348-30)
- MITUTOYO Screw Thread Micrometer, 2 to 3" x 0.001" (126-139)
- MITUTOYO Dig Mic, Qnt, I/M 2-3 In, .00005 In, O (293-182-30)
- HHIP 12" / 300mm 3 Key Electronic Digital Caliper (4100-0032)
- MITUTOYO Micrometer, Outside, 14-15/.001 ft. (103-191)
- Ampg Micrometers