Shop All Micrometer Sets
Ampg
Dial Depth Gage Extension Set, 1"-6"
Mfr # Z9599
Zoro # G4886528
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating Not Rated
- Included Certification None
- Long Form Calibration Certificate No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z9599
- Zoro # G4886528
- Country of Origin United States
- Category Micrometer Sets
Details
Item | Dial Depth Gage Extension Set,1"-6" |
IP Rating | Not Rated |
Included Certification | None |
Long Form Calibration Certificate | No |
Description
Dial Depth Gage Extension Set,1 In.-6 In., IP Rating Not Rated, Long Form Calibration Certificate No, Included Certification None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Contact Arm, 5/16"x3/8", w/1/2" Platen (11201)
- MOUNTAIN Dead Blow Hammer Set, 4Pc (4044)
- INNOVATIVE COMPONENTS Fluted Knob, 3/8-16 Thread Size, 1.25"L, Blind Tap, Steel (GN6C----F6-B-21)
- GREY PNEUMATIC 3/8"DR 6PCS ADPT (1100)
- AMPG Mic Stand Cast Iron Import (STA-MIC1)
- AMPG Thread Measuring Triangle Set (Z9035)
- AMPG Micrometer Ball Attachment, 1/4" (Z9300)
- MITUTOYO Micrometer Set, 0 to 6 In, 0.0001 In, 6 Pc (103-907-40)
- MITUTOYO Micrometer Stand (156-101-10)
- HHIP Dasqua 7 Piece Ultra Precision Machinist Set (2210-8250)
- STARRETT Anvil Micrometer Set, 6 to 12" Range (224.1GRLZ)
- Ampg Micrometer Sets