Shop All Depth Gauges
Ampg
Dial Depth Gage Extension, 6", SS
Mfr # Z9596
Zoro # G4886537
product price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Long Form Calibration Certificate No
- IP Rating Not Rated
- Included Certification None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z9596
- Zoro # G4886537
- Country of Origin United States
- Category Depth Gauges
Details
Item | Dial Depth Gage Extension,6",SS |
Long Form Calibration Certificate | No |
IP Rating | Not Rated |
Included Certification | None |
Description
Dial Depth Gage Extension,6 In.,SS, IP Rating Not Rated, Long Form Calibration Certificate No, Included Certification None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN POLE SANDER PLST 3.25X9"" (28244)
- VAUGHAN Hand Drilling Hammer, Steel, 3 Lb (RHD3)
- EKLIND Metric Plain Hex Key, 10 mm Tip Size, 9 in Long, 6 in Short (54990)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.753 (111275300)
- AMPG Dial Depth Gage Extension, 1", SS (Z9590)
- STARRETT Electronic Depth Gage, 0 to 12 In (3753A-12/300)
- IGAGING Wheel Marking & Depth Gauge - 34-707 (34-707)
- STARRETT Depth Gage (640JZ)
- LEITECH GO/NO GO THREAD DEPTH GAGE OTHER MEASUREMENT TOOL (10-24UNC2B GH8)
- MITUTOYO 0-25mm Tire Tread Depth Gage (571-100-20)
- MITUTOYO Height Gage, Digimatic, 0-600mm, Hds (570-404)
- Ampg Measuring and Layout Tools