Shop All Depth Gauges
Ampg
Dial Depth Gage Extension, 5", SS
Mfr # Z9595
Zoro # G4886546
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Long Form Calibration Certificate No
- IP Rating Not Rated
- Included Certification None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z9595
- Zoro # G4886546
- Country of Origin United States
- Category Depth Gauges
Details
Item | Dial Depth Gage Extension,5",SS |
Long Form Calibration Certificate | No |
IP Rating | Not Rated |
Included Certification | None |
Description
Dial Depth Gage Extension,5 In.,SS, IP Rating Not Rated, Long Form Calibration Certificate No, Included Certification None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TOOL Handle Puller Kit 1/2" (3875)
- LEICA LINO Line and Dot Laser, Interior/Exterior (Lino L2P5G)
- HYDE Knife Putty Pro Stiff 1-1/4In (02050)
- CHICAGO PNEUMATIC Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 24,000 RPM, 0.5 hp (CP3000-424R)
- AMPG Dial Depth Gage Extension, 1", SS (Z9590)
- MITUTOYO Vernier Depth Gage, 0-300mm (527-103)
- MITUTOYO Digimatic Depth Gage 18In. (571-214-10)
- MITUTOYO Vernier Depth Gage (527-102)
- INSIZE Electronic Hook Depth Gage (1148-200E)
- JOHNSON LEVEL & TOOL Digital Depth Gauge, 3-1/8 in, 80mm (1887-0000)
- MITUTOYO Vernier Depth Gage, 6", Fine Adj (527-111)
- Ampg Measuring and Layout Tools