Shop All Depth Gauges
Ampg
Dial Depth Gage Extension, 4", SS
Mfr # Z9594
Zoro # G4886555
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Long Form Calibration Certificate No
- IP Rating Not Rated
- Included Certification None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z9594
- Zoro # G4886555
- Country of Origin United States
- Category Depth Gauges
Details
Item | Dial Depth Gage Extension,4",SS |
Long Form Calibration Certificate | No |
IP Rating | Not Rated |
Included Certification | None |
Description
Dial Depth Gage Extension,4 In.,SS, IP Rating Not Rated, Long Form Calibration Certificate No, Included Certification None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERHEAD TOOLS Drywall Hook, 4 ft. Dog Bone Pole, HiViz Yellow (DBY-4DH-B)
- SLUGGER BY FEIN Annular Cutter, 9/16" dia., 2" Cutting D (63134143042)
- PALADIN Crimping Tool Die, Mfr. No. PA8025/PA1360 (PA2095)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1121100)
- AMPG Dial Depth Gage Extension, 1", SS (Z9590)
- MITUTOYO Depth Gage, Digimatic, 0-150mm, Spc (571-201-30)
- MITUTOYO Depth Gage, 2-1/2" Base L, 0.001" Res. (7217A)
- IGAGING Wheel Marking & Depth Gauge 2-in-1 - 34-710 (34-710)
- GROZ Gauge, Digital Depth, No Hook, 8" (16091)
- MITUTOYO Digimatic Depth Gage 18In. (571-214-10)
- IGAGING Wheel Marking & Depth Gauge - 34-708 (34-708)
- Ampg Depth Gauges