Shop All Depth Gauges
Ampg
Dial Depth Gage Extension, 3", SS
Mfr # Z9593
Zoro # G4886561
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Long Form Calibration Certificate No
- IP Rating Not Rated
- Included Certification None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z9593
- Zoro # G4886561
- Country of Origin United States
- Category Depth Gauges
Details
Item | Dial Depth Gage Extension,3",SS |
Long Form Calibration Certificate | No |
IP Rating | Not Rated |
Included Certification | None |
Description
Dial Depth Gage Extension,3 In.,SS, IP Rating Not Rated, Long Form Calibration Certificate No, Included Certification None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 8mm Hex Metric Socket, 6 Points (J5208MH)
- PRO-GRADE TOOLS Heavy Duty Bolt Cutter, 36" (15436)
- CENTURY DRILL & TOOL Lazer Spade Bit, 3/4 x 12 in. (36848)
- EREM 5 1/8 in 2400 Precision Diagonal Cutting Plier Flush Cut Narrow Nose Insulated (2422E)
- AMPG Dial Depth Gage Extension, 1", SS (Z9590)
- INSIZE Electronic Depth Gage, 0-.5"/0-12.7Mm (2142-102)
- INSIZE Depth Micrometer, 4" L Base, Flat Anvil (3240-1)
- JOHNSON LEVEL & TOOL Digital Depth Gauge, 3-1/8 in, 80mm (1887-0000)
- MITUTOYO Sbm-3.5"Cx (568-472)
- STARRETT Electronic Depth Gage, 0 to 8 In (3753A-8/200)
- STARRETT Digital Electronic Depth Gage Ss (5004BZ-12/300)
- Ampg Depth Gauges