Shop All Depth Gauges
Ampg
Dial Depth Gage Extension, 2", SS
Mfr # Z9592
Zoro # G4886570
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Long Form Calibration Certificate No
- IP Rating Not Rated
- Included Certification None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z9592
- Zoro # G4886570
- Country of Origin United States
- Category Depth Gauges
Details
Item | Dial Depth Gage Extension,2",SS |
Long Form Calibration Certificate | No |
IP Rating | Not Rated |
Included Certification | None |
Description
Dial Depth Gage Extension,2 In.,SS, IP Rating Not Rated, Long Form Calibration Certificate No, Included Certification None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS Replacement Keys, KEYCH504 (KEYCH504)
- KLEIN TOOLS Nut Driver, 5/8-Inch, 4-Inch Hollow Shaft (630-5/8)
- GEARWRENCH 9 Piece 1/2" Drive 6 Point Standard X-Core™ Pinless Universal Impact SAE Socket Set (84978)
- HAIMER Shrink Chuck, 1/4 in. Hole Dia., HSK100A (A10.142.1/4Z.4)
- AMPG Dial Depth Gage Extension, 1", SS (Z9590)
- WESTWARD Gage, Dial Depth, 0-22 (4KY23)
- MITUTOYO Vernier Depth Gage (527-102)
- STARRETT Dial Depth Gage, 1/8 In, 2 1/2 In Base (643JZ)
- MITUTOYO Vds-60Dc (571-205-10)
- INSIZE Electronic Hook Depth Gage (1143-200A)
- MITUTOYO Depth Gage, Digimatic, 0-150mm, Spc (571-201-30)
- Ampg Depth Gauges