Shop All Dial Indicators
Ampg
Depth Probe, .050 X 3/4"
Mfr # Z2414
Zoro # G4891087
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Point Dia. 0.05 in
- Stem Thread Size #4-48
- Contact Point Shape Cylinder
- AGD Number AGD 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z2414
- Zoro # G4891087
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.05 in |
Stem Thread Size | #4-48 |
Details
Item | Depth Probe,.050 X 3/4" |
Contact Point Shape | Cylinder |
AGD Number | AGD 1 |
Description
Depth Probe,.050 X 3/4 In., Contact Point Shape Cylinder, Stem Thread Size #4-48
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Open End Service Wrench 30deg Angle Sati (1436)
- RIDGID Cutter Roll, PK2 (34785)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, 3/16 (16W772)
- HUSQVARNA BEARING- 3210 A-2RS1 (582581501)
- AMPG Flat Dial Indicator Contact, 3/8Od, M2.5 (Z9366MSS)
- AMPG Flat Dial Indicator Contact, 1/2", Steel (Z9491)
- AMPG Flat Dial Indicator Point, 1/4" M2.5 SS (Z9311SS-M)
- AMPG Extension Point, 3/4", M2.5 SS (Z9392SS-M)
- AMPG Interapid Tip, Ruby, 2mm X 13/16 (Z6306)
- AMPG Flat Dial Indicator Point, 1/4" 4-48 SS (Z9311SS)
- MAHR Dial Indicator, 0 to 0.125 In, 0-25-0 (2015791)
- Ampg Indicators, Indicator Holders & Accessories