Shop All Dial Indicators
Ampg
Depth Probe, .020 X 1/4"
Mfr # Z2410
Zoro # G4891105
$11.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Point Dia. 0.02 in
- AGD Number AGD 1
- Contact Point Shape Cylinder
- Stem Thread Size #4-48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z2410
- Zoro # G4891105
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.02 in |
Stem Thread Size | #4-48 |
Details
Item | Depth Probe,.020 X 1/4" |
AGD Number | AGD 1 |
Contact Point Shape | Cylinder |
Description
Depth Probe,.020 X 1/4 In., Contact Point Shape Cylinder, Stem Thread Size #4-48
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 21/64 (45621)
- BON TOOL Bon 12-385 Conc Chute, Straight End, Aluminum 12 Foot (12-385)
- KO-KEN Socket 16mm Surface Drive, 80mm, 3/8 Sq. Drive (13310M-16)
- KRAFT TOOL Elite Trowel XtremeFLEX S, 14"x4 (PLE464K)
- AMPG Extension Point, 1-3/4", 4-48 SS (Z9394SS)
- AMPG Dial Indicator Contact Point, Ring (Z9414)
- AMPG Gage Ball Tip, 1/8, 4-48 (Z6936SS)
- AMPG Gage Ball Tip, 1/4, 4-48 (Z6940)
- AMPG Bent Stem Dial Indicator Point, 5/16", SS (Z9333SS)
- AMPG Interapid Tip, Carbide, 0.08 X 11/16 (Z6738)
- INSIZE Dial Indicator, AGD 1, 0.0005" Graduations (2304-015)
- Ampg Precision Measuring Tools