Shop All Coupling Nuts
Ampg
Coupling Nut, #8-32, Brass, Plain, 5/8 in Lg, 3/8 in Hex Wd
Mfr # NUT609832
Zoro # G0640567
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Plain
- Overall Length 5/8 in
- Hex Width 3/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # NUT609832
- Zoro # G0640567
- Country of Origin United States
- Category Coupling Nuts
Dimensions
Thread Size | #8-32 |
Overall Length | 5/8 in |
Hex Width | 3/8 in |
Details
Item | Coupling Nut |
Material | Brass |
Finish | Plain |
System of Measurement | Inch |
Thread Direction | Right Hand |
Thread Style | Fully Threaded |
Description
Coupling Nut,5/8" L,#8-32 Size,Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KREG 50PK 25BLU Pock Screw (SML-C250B-50)
- HHIP 0.495" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0495)
- ZORO SELECT Fully Threaded Rod, M12-1.75mm, 1 m, Steel, Grade 2, Zinc Plated Finish (2377)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 10 PK (WASB12RZ)
- AMPG Coupling Nut, #10-24, Brass, Plain, 3/4 in Lg, 3/8 in Hex Wd (NUT6091024)
- AMPG Coupling Nut Reducer, M6 and M8, 18-8 Stainless Steel, Not Graded, Plain, 38 mm Lg, 16 mm Hex Wd (NUT601M6XM8)
- AMPG Coupling Nut, 7/16"-14, Stainless Steel, Grade 316, Plain, 1-1/4 in Lg, 9/16 in Hex Wd (NUT65271614)
- AMPG Coupling Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 1/2 in Lg, 3/8 in Hex Wd (NUT6511420RL)
- AMPG Coupling Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 2-1/2 in Lg, 1/2 in Hex Wd (NUT6513816RL)
- AMPG Coupling Nut Reducer, M4 and M5, 18-8 Stainless Steel, Not Graded, Plain, 25 mm Lg, 13 mm Hex Wd (NUT601M4XM5)
- ZORO SELECT Coupling Nut, 3/8"-24, Steel, Grade 2, Zinc Plated, 1-1/8 in Lg, 1/2 in Hex Wd, 10 PK (250367BG)
- Ampg Coupling Nuts