Shop All Countersunk Washers
Ampg
Countersunk Washer, Fits Bolt Size M4 18-8 Stainless Steel, Plain Finish
Mfr # Z9920SS
Zoro # G8769209
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Thickness 3mm
- Maximum Inside Diameter 4.3mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z9920SS
- Zoro # G8769209
- Country of Origin United States
- Category Countersunk Washers
Dimensions
For Screw Size | M4 |
Outside Diameter | 16mm |
Maximum Inside Diameter | 4.3mm |
Details
Item | Countersunk Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Thickness | 3mm |
System of Measurement | Metric |
Thickness Tolerance | +/-.25 mm |
Rockwell Hardness | B83 |
Application | Finished Appearance |
Material Grade/Class | A2 |
Nominal Thickness | 3mm |
Style | Countersunk |
Product Type | Washer |
Description
Countersunk Washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #4 Stainless Steel, Plain Finish, 50 PK (U51462.011.0001)
- ZORO SELECT Solid Rivet, Flat Head, 0.147 in Dia., 0.2813 in L, Steel Body, 400 PK (TRSL02.5)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 1-1/2 in L, 15 PK (53484)
- JET Hex Nut Full 5/16-18 (TS-0561021)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #6 Steel, Black Oxide Finish, 10000 PK (06WCB)
- ZORO SELECT Countersunk Washer, Fits Bolt Size M3 Stainless Steel, Plain Finish, 10 PK (FINWX00300-010P1)
- PRIME-LINE Countersunk Washer, Fits Bolt Size #8 18-8 Stainless Steel, Plain Finish, 100 PK (9083692)
- NEWPORT FASTENERS Countersunk Washer, Fits Bolt Size #4 Stainless Steel, 10000 PK (734357)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #10 Stainless Steel, Plain Finish, 100 PK (U51350.019.0001)
- PRIME-LINE Countersunk Washer, Fits Bolt Size #6 Steel, Brass Plated Finish, 100 PK (9083561)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #6 Steel, Black Oxide Finish, 50 PK (36322)
- Ampg General Washers