Shop All Countersunk Washers
Ampg
Countersunk Washer, Fits Bolt Size 5/16" 18-8 Stainless Steel, Plain Finish
Mfr # Z9973SS
Zoro # G1686555
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Outside Diameter 1-1/4 in
- Washer Standards AMPG 2002 FIN.04
- Thickness 0.115-0.135
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z9973SS
- Zoro # G1686555
- Country of Origin United States
- Category Countersunk Washers
Dimensions
For Screw Size | 5/16" |
Outside Diameter | 1-1/4 in |
Maximum Inside Diameter | 0.313 in |
Details
Item | Countersunk Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Washer Standards | AMPG 2002 FIN.04 |
Thickness | 0.115-0.135 |
System of Measurement | Inch |
Application | Finished Appearance |
Rockwell Hardness | B70 |
Type | Countersunk |
Material Grade/Class | 18-8 |
Product Type | Washer |
Style | Countersunk |
Nominal Thickness | 0.125 |
Description
Flat Washer 5/16 In. CTSK FW 18-8 ST/ST X 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1/4"-20, 316 Stainless Steel, Not Graded, Plain, 7/32 in Ht (NUT93014C)
- DEWALT Screw-Bolt+ Concrete Screw, 6 in L, Steel Galvanized, 20 PK (PFM1461800)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 1.188 in Shaft Dia (SH-118)
- 3M Reclosable Fastener, Acrylic Adhesive, 150 ft, 1 in Wd, White (SJ3572)
- AMPG Countersunk Washer, Fits Bolt Size M4 18-8 Stainless Steel, Plain Finish (Z9920SS)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #14 Steel, Nickel Plated Finish, 100 PK (03993)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #10 Steel, Black Oxide Finish (Z9934)
- ZORO SELECT Countersunk Washer, Fits Bolt Size 1/4" Stainless Steel, Plain Finish, 100 PK (U51350.025.0001)
- J.W. WINCO Countersunk Washer, Fits Bolt Size M5 18-8 Stainless Steel, Matte Shot-Blasted Finish (28WP09)
- ZORO SELECT Countersunk Washer, Fits Bolt Size 3/8" Steel, Nickel Plated Finish, 100 PK (253061-PG)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 3/8" Steel, Plain Finish, 25 PK (08492)
- Ampg Countersunk Washers