Shop All Dial Indicators
Ampg
Conversion Tip, M1.4 Female X 4-48 Male
Mfr # Z6995
Zoro # G4888451
$13.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Point Dia. 0.1875 in
- AGD Number AGD 1
- Stem Thread Size #4-48
- Contact Point Shape Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z6995
- Zoro # G4888451
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.1875 in |
Stem Thread Size | #4-48 |
Details
Item | Conversion Tip,M1.4 Female X 4-48 Male |
AGD Number | AGD 1 |
Contact Point Shape | Cylinder |
Description
Conversion Tip,M1.4 Female X 4-48 Male, Contact Point Shape Cylinder, Stem Thread Size #4-48
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 12V max CXT® Power Source (ADP06)
- STANLEY 3 Piece Bi-Material Short Blade Wood Chisel Set (16-300)
- CRESCENT H.K. PORTER PowerPivot(TM) Center Cut Double Compoun (0290MCP)
- IRWIN Bit Masonry Perc 1 X 12 (326027)
- AMPG Ball Dial Indicator Point, .395", 4-48 SS (Z9321SS)
- AMPG Interapid Tip, Carbide, 0.08 X 11/16 (Z6738)
- AMPG Flat Dial Indicator Point, 7/8" M2.5 SS (Z9316SS-M)
- AMPG Brown and Sharpe Tip, Carbide, 0.04X1-7/16 (Z6645)
- AMPG Flat Dial Indicator Contact, 1/2", Steel (Z9491)
- AMPG Uni-Caliper Kit 416SS USA (Z9020-SS)
- TESA BROWN & SHARPE Dial Indicator, 0 to 1 In, 0-100 (14.82022)
- Ampg Dial Indicators