Shop All Dial Indicators
Ampg
Cone Point Dial Indicator Contact, 4-48
Mfr # Z9386
Zoro # G4886869
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 5/16" Dia; 4-48 Threads to Fit all AGD Groups 1,2,3,4 Indicators; 5/16" Length
- Contact Point Style Cone
- Contact Point Dia. 0.3125 in
- Stem Thread Size #4-48
- Contact Point Shape Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z9386
- Zoro # G4886869
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.3125 in |
Stem Thread Size | #4-48 |
Details
Features | 5/16" Dia; 4-48 Threads to Fit all AGD Groups 1,2,3,4 Indicators; 5/16" Length |
Contact Point Style | Cone |
Item | Cone Point Dial Indicator Contact,4-48 |
Contact Point Shape | Cylinder |
AGD Number | AGD 1 |
Description
Cone Point Dial Indicator Contact,4-48, Contact Point Shape Cylinder, Stem Thread Size #4-48
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Medium Stock Aluminum Blade, 12 (LU77M012)
- CS UNITEC TCT Hole Saw, 9/16" X 1" (1-1-118)
- LINK 4MM HSS Se 4.10 X 11.90 Drill 8.20 X 44.44 Body 6.35 X 15.87 Shank (70-L3-380)
- SLUGGER BY FEIN Geared Chuck, 3 Jaw (63202037010)
- AMPG Uni-Caliper Kit 416SS USA (Z9020-SS)
- AMPG Extension Point, 3/4", M2.5 SS (Z9392SS-M)
- AMPG Interapid Tip, Ruby, 2mm X 13/16 (Z6306)
- AMPG Gage Ball Tip, .187, 4-48 (Z6938SS)
- AMPG Cone Dial Indicator Point, 3/4", 4-48 SS (Z9328SS)
- AMPG Gage Ball Tip, 7/8, 4-48 (Z7102)
- MITUTOYO Dial Indicator, Fb, .0001-.25" (2356AB-10)
- Ampg Dial Indicators