Shop All Micrometers
Ampg
Cone Mic Anvil
Mfr # Z9302
Zoro # G4885329
$17.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Can be used Singly or in Pairs, All Anvils Securely Index to the Micrometer Face with our Heavy Duty Rubber Holding Boot
- Includes Reinforced Holding Boot
- Anvil Comparator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z9302
- Zoro # G4885329
- Country of Origin United States
- Category Micrometers
Details
Item | Anvil Attachment |
Features | Can be used Singly or in Pairs, All Anvils Securely Index to the Micrometer Face with our Heavy Duty Rubber Holding Boot |
Includes | Reinforced Holding Boot |
Anvil | Comparator |
Description
Cone Mic Anvil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL CITY TROWELS BY BON Bon 66-176 Finish Trowel, Square, Blue Steel, 12 X 4, Wood (66-176)
- DRILL AMERICA #39 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP39)
- GEARWRENCH 3/8" Drive 6 Point X-Core™ Pinless Universal Impact Metric Extension Socket 12mm (84492)
- WESTWARD Ball Bearing Slides, 17 in. x 45mm, PR (GGS_51216)
- AMPG Thread Measure Triangle, On Loop (Z9034)
- HHIP 0-1" .0001" Digit Readout Micrometer (4200-0020)
- MITUTOYO Groove Micrometer, 0.055 to 1.05" ID (146-231)
- HHIP 8"/200mm IP54 Spalsh Proof Electronic Digital Caliper (4109-0037)
- STARRETT Blade Micrometer, 5-6", 0.001" Res (486P-6)
- MITUTOYO 9 to 10/.0001" O. Mic R (103-224)
- MITUTOYO Micrometer, Out, Caliper Type, 50-75/.01mm (143-103)
- Ampg Micrometers & Sets