Shop All Binding Barrels
Ampg
Combo Barrel/Screw, #8-32, 3/8 to 1/2 in Brl Lg, 13/64 in Brl Dia, 18-8 Stainless Steel Unfinished
Mfr # Z4125SSPAK
Zoro # G0788975
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Barrel & Screw
- Thread Size #8-32
- Material 18-8 Stainless Steel
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z4125SSPAK
- Zoro # G0788975
- Country of Origin Taiwan, Province of China
- Category Binding Barrels
Dimensions
Thread Size | #8-32 |
Barrel Length | 3/8 to 1/2 in |
Barrel Diameter | 13/64 in |
Barrel Dia. | 13/64 |
Outside Dia. | 13/64" |
Details
Item | Combo Barrel/Screw |
System of Measurement | Inch |
Type | Barrel & Screw |
Material | 18-8 Stainless Steel |
Finish | Unfinished |
Barrel Head Style | Truss |
Barrel Drive Type | Combo |
Head Style | Truss |
Grip Range | 3/8 to 1/2 |
Drive Type | Combo Drive |
Description
Combo Barrel/Screw,13/64X3/8, 8-32 188SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hitch Pin, Std, Stl, 1 1/4x7 3/4 L (U39665.125.0700)
- ZORO SELECT Thread Forming Screw, #2-28 x 1/4 in, Wax Steel Pan Head Phillips Drive, 10000 PK (0204LPPBZ)
- MAK-A-KEY Oversized Key Stock Assortment, Steel (DISP-KSMZY031-OV)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x1, PK25 (U51260.050.0100)
- AMPG Combo Barrel, 5/16"-18, 3/4 in Brl Lg, 3/8 in Brl Dia, Steel Zinc Plated (Z4148)
- AMPG Combo Barrel/Screw, 1/4"-20, 5/8 to 3/4 in Brl Lg, 5/16 in Brl Dia, 316 Stainless Steel Unfinished (Z4137-316SS-PAK)
- AMPG Arch Barrel/Screw, 1/4"-20, 3/4 in Brl Lg, 3/8 in Brl Dia, 18-8 Stainless Steel Unfinished (Z5140)
- AMPG Combo Barrel, #6-32, 3/4 in Brl Lg, 3/16 in Brl Dia, 316 Stainless Steel Unfinished (Z4108-316SS)
- AMPG Barrel Nut, #10-32, 3/4 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Unfinished (Z5028)
- AMPG Combo Barrel/Screw, 1/4"-20, 3/8 to 1/2 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4135SSPAK)
- AMPG Arch Barrel/Screw, 5/16"-18, 2-1/16 in Brl Lg, 1/2 in Brl Dia, 316 Stainless Steel Unfinished (Z5206)
- Ampg Binding Barrels