Shop All Binding Barrels
Ampg
Combo Barrel/Screw, 5/16"-18, 1/2 to 5/8 in Brl Lg, 3/8 in Brl Dia, Steel Zinc Plated
Mfr # Z4146PAK
Zoro # G0803763
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Barrel & Screw
- Thread Size 5/16"-18
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z4146PAK
- Zoro # G0803763
- Country of Origin Taiwan, Province of China
- Category Binding Barrels
Dimensions
Thread Size | 5/16"-18 |
Barrel Length | 1/2 to 5/8 in |
Barrel Diameter | 3/8 in |
Barrel Dia. | 3/8" |
Outside Dia. | 5/16" |
Details
Item | Combo Barrel/Screw |
System of Measurement | Inch |
Type | Barrel & Screw |
Material | Steel |
Finish | Zinc Plated |
Barrel Head Style | Truss |
Barrel Drive Type | Combo |
Grip Range | 1/2 to 5/8 |
Head Style | Truss |
Drive Type | Combo Drive |
Description
Combo Barrel/Scrw,3/8X1/2,5/16-18 StlZnc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 25 PK (N04360.025.0500)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMN3)
- ZORO SELECT 1/4-20X1 1/2 BOLT CARRIAGE FULL THRD ZINC (1424C)
- X1 TOOLS 15/64" x 1-3/4" Removable-Screw Anchors (Molly Bolt) for Drywall, Plaster, & Wood Paneling (1 Bolt) (X1E-CON-BOL-MOL-1050x1)
- AMPG Combo Barrel, #6-32, 1 in Brl Lg, 3/16 in Brl Dia, Steel Zinc Plated (Z4110)
- AMPG Combo Barrel/Screw, 1/4"-20, 7/8 to 1 in Brl Lg, 5/16 in Brl Dia, 316 Stainless Steel Unfinished (Z4139-316SS-PAK)
- AMPG Arch Barrel/Screw, 1/4"-20, 1-3/8 in Brl Lg, 3/8 in Brl Dia, Brass Unfinished (Z5157)
- AMPG Barrel, 3/8"-16, 2 in Brl Lg, 1/2 in Brl Dia, 316 Stainless Steel Unfinished (Z4904T6S-316)
- AMPG Barrel Nut, #10-32, 3/4 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Unfinished (Z5028)
- AMPG Combo Barrel/Screw, 1/4"-20, 5/8 to 3/4 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4137SSPAK)
- MIDWEST FASTENER 1-3/4" Brl Lg, Poly/Nylon Black, 6 PK (74794)
- Ampg Binding Barrels