Shop All Binding Barrels
Ampg
Combo Barrel/Screw, 1/4"-20, 5/8 to 3/4 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Unfinished
Mfr # Z4137SSPAK
Zoro # G0811700
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Barrel & Screw
- Thread Size 1/4"-20
- Material 18-8 Stainless Steel
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z4137SSPAK
- Zoro # G0811700
- Country of Origin Taiwan, Province of China
- Category Binding Barrels
Dimensions
Thread Size | 1/4"-20 |
Barrel Length | 5/8 to 3/4 in |
Barrel Diameter | 5/16 in |
Barrel Dia. | 5/16 |
Outside Dia. | 5/16" |
Details
Item | Combo Barrel/Screw |
System of Measurement | Inch |
Type | Barrel & Screw |
Material | 18-8 Stainless Steel |
Finish | Unfinished |
Barrel Head Style | Truss |
Barrel Drive Type | Combo |
Grip Range | 5/8 to 3/4 |
Head Style | Truss |
Drive Type | Combo Drive |
Description
Combo Barrel/Scrw,5/16X5/8,1/4-20 18-8SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 7 in L, 10 PK (U04210.075.0700)
- ZORO SELECT Spring Pin, Coiled, 1/8x3/4in, 1400lb, PK25 (U51430.012.0075)
- RECOIL Helical Insert, 3/8"-24 Thrd Sz, 18-8 Stainless Steel, 10 PK (24064)
- DISCO 1/4"-20 Hex Head Cap Screw, Black 1 in L (9417PK)
- AMPG Combo Barrel/Screw, 5/16"-18, 1/2 to 5/8 in Brl Lg, 3/8 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4146SSPAK)
- AMPG Combo Barrel/Screw, 1/4"-20, 3/8 to 1/2 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4135SSPAK)
- AMPG Combo Barrel/Screw, #8-32, 3/4 to 7/8 in Brl Lg, 13/64 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4128SSPAK)
- AMPG Barrel Nut, #10-24, 1/2 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4742)
- AMPG Barrel, 3/8"-16, 2 in Brl Lg, 1/2 in Brl Dia, 316 Stainless Steel Unfinished (Z4904T6S-316)
- AMPG Combo Barrel, 1/4"-20, 1-1/2 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4449SS)
- AMPG Arch Barrel/Screw, 5/16"-18, 2-1/16 in Brl Lg, 1/2 in Brl Dia, 316 Stainless Steel Unfinished (Z5206)
- Ampg Binding Barrels & Screws