Shop All Binding Barrels
Ampg
Combo Barrel, #8-32, 3/8 in Brl Lg, 13/64 in Brl Dia, 18-8 Stainless Steel Unfinished
Mfr # Z4125SS
Zoro # G0788759
product price: $4.45
/ea
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Barrel
- Thread Size #8-32
- Material 18-8 Stainless Steel
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z4125SS
- Zoro # G0788759
- Country of Origin Taiwan, Province of China
- Category Binding Barrels
Dimensions
Thread Size | #8-32 |
Barrel Length | 3/8 in |
Barrel Diameter | 13/64 in |
Barrel Thread Depth | 19/64 in |
Barrel Dia. | 13/64 in |
Outside Dia. | 13/64" |
Barrel Head Dia. | 3/8 in |
Barrel Head Height | 3/32 in |
Barrel Head Diameter | 3/8 in |
Details
Item | Combo Barrel |
System of Measurement | Inch |
Type | Barrel |
Material | 18-8 Stainless Steel |
Finish | Unfinished |
Barrel Head Style | Truss |
Barrel Drive Type | Combo |
Drive Type | Combo Drive |
Head Style | Truss |
Description
Combo Barrel, 13/64X3/8, 8-32 18-8 SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Sheet Metal Screw, 3/8" x 2-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 200 PK (313371)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 15 mm Length, 100 PK (SC2206015-100P)
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Steel, Plain Finish, 10 PK (LWHIS100USA-010BX)
- ZORO SELECT Shoulder Screw, M16-2.00 Thr Sz, 22 mm Thr Lg, 80 mm Shoulder Lg, Alloy Steel, 2 PK (M07111.200.0080)
- AMPG Combo Barrel, #8-32, 5/8 in Brl Lg, 13/64 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4127SS)
- AMPG Combo Barrel, #8-32, 3/4 in Brl Lg, 13/64 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4128SS)
- AMPG Combo Barrel/Screw, #8-32, 3/4 to 7/8 in Brl Lg, 13/64 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4128SSPAK)
- AMPG Combo Barrel, 1/4"-20, 1-1/2 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4449SS)
- AMPG Combo Barrel/Screw, 1/4"-20, 3/8 to 1/2 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4135SSPAK)
- AMPG Barrel Nut, #8-32, 3/4 in Brl Lg, 13/64 in Brl Dia, Brass Unfinished (Z4834)
- ZORO SELECT Binding Barrel, #10-24, 1 1/4 in Brl Lg, 1/4 in Brl Dia, 316 Stainless Steel Plain (Z1516)
- Ampg Binding Barrels & Screws