Shop All Binding Barrels
Ampg
Combo Barrel, #8-32, 3/4 in Brl Lg, 13/64 in Brl Dia, 18-8 Stainless Steel Unfinished
Mfr # Z4128SS
Zoro # G0788625
product price: $2.69
/ea
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Barrel
- Thread Size #8-32
- Material 18-8 Stainless Steel
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z4128SS
- Zoro # G0788625
- Country of Origin Taiwan, Province of China
- Category Binding Barrels
Dimensions
Thread Size | #8-32 |
Barrel Length | 3/4 in |
Barrel Diameter | 13/64 in |
Outside Dia. | 13/64" |
Barrel Head Height | 3/32 in |
Barrel Head Dia. | 3/8 in |
Barrel Thread Depth | 3/8 in |
Barrel Dia. | 13/64 in |
Barrel Head Diameter | 3/8 in |
Details
Item | Combo Barrel |
System of Measurement | Inch |
Type | Barrel |
Material | 18-8 Stainless Steel |
Finish | Unfinished |
Barrel Head Style | Truss |
Barrel Drive Type | Combo |
Head Style | Truss |
Drive Type | Combo Drive |
Description
Combo Barrel, 13/64X3/4, 8-32 18-8 SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sckt Set Scr, Knurl Cup, 5/16-18x3/8, PK100 (SSKCIA0310037USA-100BX)
- MAZE NAILS Lb 3"Flute Mas Rnd Nail (H61S-1)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1/2 in L, 100 PK (N04100.025.0050)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 50 mm L, 50 PK (M55010.060.0050)
- AMPG Combo Barrel, #8-32, 5/8 in Brl Lg, 13/64 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4127SS)
- AMPG Barrel Nut, #6-32, 17/32 in Brl Lg, 3/16 in Brl Dia, Brass Nickel Plated (Z4804)
- AMPG Barrel Nut, #8-32, 3/4 in Brl Lg, 1/4 in Brl Dia, Brass Unfinished (Z4625)
- AMPG Arch Barrel/Screw, 1/4"-20, 1-9/16 in Brl Lg, 3/8 in Brl Dia, Aluminum Unfinished (Z5218)
- AMPG Combo Barrel/Screw, 1/4"-20, 5/8 to 3/4 in Brl Lg, 5/16 in Brl Dia, 316 Stainless Steel Unfinished (Z4137-316SS-PAK)
- AMPG Barrel Nut, #8-32, 1/4 in Brl Lg, 1/4 in Brl Dia, Brass Chrome Plated (Z4600)
- ZORO SELECT Barrel Bolt, #8-32, 1/2 in Brl Lg, 13/64 in Brl Dia, 316 stainless steel Plain, 5 PK (2JGN4)
- Ampg Binding Barrels & Screws