Shop All Binding Barrels
Ampg
Combo Barrel, #6-32, 3/4 in Brl Lg, 3/16 in Brl Dia, 316 Stainless Steel Unfinished
Mfr # Z4108-316SS
Zoro # G0793640
product price: $3.59
/ea
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Barrel
- Thread Size #6-32
- Material 316 Stainless Steel
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z4108-316SS
- Zoro # G0793640
- Country of Origin Taiwan, Province of China
- Category Binding Barrels
Dimensions
Thread Size | #6-32 |
Barrel Length | 3/4 in |
Barrel Diameter | 3/16 in |
Barrel Thread Depth | 3/8 in |
Barrel Head Dia. | 5/16 in |
Outside Dia. | 3/16" |
Barrel Head Height | 5/64 in |
Barrel Dia. | 3/16 in |
Barrel Head Diameter | 5/16 in |
Details
Item | Combo Barrel |
System of Measurement | Inch |
Type | Barrel |
Material | 316 Stainless Steel |
Finish | Unfinished |
Barrel Head Style | Truss |
Barrel Drive Type | Combo |
Head Style | Truss |
Drive Type | Combo Drive |
Description
Combo Barrel, 3/16X3/4, 6-32 316 SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 3/4"-10 Thr Sz, 1 in Thr Lg, 2 3/4 in Shoulder Lg, 18-8 Stainless Steel (STR60101C44)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8" , Steel Black Oxide Finish, 15 PK (5MXA8)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 5-1/2 in L, 10 PK (U51000.037.0550)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, 1/4"-28 Thrd Sz, 18-8 Stainless Steel, 100 PK (A3591-4CN375)
- AMPG Barrel Nut, #8-32, 3/4 in Brl Lg, 13/64 in Brl Dia, Aluminum Unfinished (Z4663)
- AMPG Combo Barrel, #8-32, 1 in Brl Lg, 13/64 in Brl Dia, Steel Zinc Plated (Z4442)
- AMPG Barrel Nut, #8-32, 27/64 in Brl Lg, 13/64 in Brl Dia, Steel Zinc Plated (Z4830)
- AMPG Barrel Nut, 1/4"-20, 1 in Brl Lg, 3/8 in Brl Dia, Steel Zinc Plated (Z4542)
- AMPG Combo Barrel, 5/16"-18, 3/8 in Brl Lg, 3/8 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4145SS)
- AMPG Barrel Nut, #6-32, 5/8 in Brl Lg, 3/16 in Brl Dia, Brass Nickel Plated (Z4806)
- ZORO SELECT Binding Barrel, #8-32, 1/4 in Brl Lg, 13/64 in Brl Dia, Brass Plain, 25 PK (5MA79)
- Ampg Binding Barrels & Screws