Shop All Binding Barrels
Ampg
Combo Barrel, #6-32, 1 in Brl Lg, 3/16 in Brl Dia, Steel Zinc Plated
Mfr # Z4110
Zoro # G0793071
product price: $1.29
/ea
Sold in multiples of 6 for $7.74
$7.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Barrel
- Thread Size #6-32
- Material Steel
- Finish Zinc Plated
- Barrel Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z4110
- Zoro # G0793071
- Country of Origin Taiwan, Province of China
- Category Binding Barrels
Dimensions
Thread Size | #6-32 |
Barrel Length | 1 in |
Barrel Diameter | 3/16 in |
Barrel Thread Depth | 3/8 in |
Outside Dia. | 3/16" |
Barrel Head Dia. | 5/16 in |
Barrel Head Height | 5/64 in |
Barrel Dia. | 3/16 in |
Barrel Head Diameter | 5/16 in |
Details
Item | Combo Barrel |
Type | Barrel |
Material | Steel |
Finish | Zinc Plated |
Barrel Head Style | Truss |
Head Style | Truss |
Drive Type | Combo Drive |
Description
Combo Barrel, 3/16X1, 6-32 Steel Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Stainless Steel Plain Finish, 50 PK (U51410.013.0003)
- ZORO SELECT Carriage Bolt, 5/8-11, 4 in., PK10 (U08305.062.0400)
- ZORO SELECT #5-40 x 1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.012.0050)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 1/4 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH040466GR)
- AMPG Arch Barrel/Screw, 1/4"-20, 1 in Brl Lg, 3/8 in Brl Dia, 18-8 Stainless Steel Unfinished (Z5221)
- AMPG Barrel Nut, #10-24, 1/2 in Brl Lg, 1/4 in Brl Dia, Steel Chrome Plated (Z4850)
- AMPG Barrel Nut, #8-32, 1/2 in Brl Lg, 1/4 in Brl Dia, Brass Unfinished (Z4615)
- AMPG Combo Barrel/Screw, 1/4"-20, 3/8 to 1/2 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4135SSPAK)
- AMPG Barrel Nut, #8-32, 27/64 in Brl Lg, 13/64 in Brl Dia, Steel Zinc Plated (Z4830)
- AMPG Barrel Nut, 1/4"-20, 1 in Brl Lg, 3/8 in Brl Dia, Steel Zinc Plated (Z4542)
- ZORO SELECT Barrel Bolt, #10-24, 3/8 in Brl Lg, 1/4 in Brl Dia, 316 stainless steel Plain, 5 PK (2JGN9)
- Ampg Binding Barrels & Screws