Shop All Binding Barrels
Ampg
Combo Barrel, #6-32, 1 in Brl Lg, 3/16 in Brl Dia, 316 Stainless Steel Unfinished
Mfr # Z4110-316SS
Zoro # G0793175
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Barrel
- Thread Size #6-32
- Material 316 Stainless Steel
- Finish Unfinished
- Barrel Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z4110-316SS
- Zoro # G0793175
- Country of Origin Taiwan, Province of China
- Category Binding Barrels
Dimensions
Thread Size | #6-32 |
Barrel Length | 1 in |
Barrel Diameter | 3/16 in |
Barrel Head Height | 5/64 in |
Barrel Dia. | 3/16 in |
Outside Dia. | 3/16" |
Barrel Head Dia. | 5/16 in |
Barrel Thread Depth | 3/8 in |
Barrel Head Diameter | 5/16 in |
Details
Item | Combo Barrel |
Type | Barrel |
Material | 316 Stainless Steel |
Finish | Unfinished |
Barrel Head Style | Truss |
Drive Type | Combo Drive |
Head Style | Truss |
Description
Combo Barrel,3/16X1, 6-32 316 SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 9/16"-12 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 10 PK (U51000.056.0150)
- ZORO SELECT Socket Set Screw, Cone, 3/8-16x1/2, PK100 (U07800.037.0050)
- MIDWEST FASTENER Class 10.9, M10-1.25 Hex Head Cap Screw, Plain Steel, 110 mm L, 3 PK (930781)
- MIDWEST FASTENER 1/8" Black Phosphate Rectangular Push Nuts 30PK (61154)
- AMPG Combo Barrel, 3/8"-16, 1/2 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4166SS)
- AMPG Barrel Nut, #8-32, 1/2 in Brl Lg, 13/64 in Brl Dia, Aluminum Unfinished (Z4661)
- AMPG Barrel Nut, #6-32, 5/8 in Brl Lg, 3/16 in Brl Dia, Brass Nickel Plated (Z4806)
- AMPG Combo Barrel, 5/16"-18, 3/4 in Brl Lg, 3/8 in Brl Dia, Steel Zinc Plated (Z4148)
- AMPG Combo Barrel/Screw, 1/4"-20, 7/8 to 1 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4139SSPAK)
- AMPG Barrel Nut, #8-32, 1/2 in Brl Lg, 1/4 in Brl Dia, Brass Chrome Plated (Z4610)
- MIDWEST FASTENER 5/8" Brl Lg, Aluminum 10 PK (66967)
- Ampg Binding Barrels