Shop All Binding Barrels
Ampg
Combo Barrel, #6-32, 1 in Brl Lg, 3/16 in Brl Dia, 18-8 Stainless Steel Unfinished
Mfr # Z4110SS
Zoro # G0793080
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Barrel
- Thread Size #6-32
- Material 18-8 Stainless Steel
- Finish Unfinished
- Barrel Diameter 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z4110SS
- Zoro # G0793080
- Country of Origin Taiwan, Province of China
- Category Binding Barrels
Dimensions
Thread Size | #6-32 |
Barrel Length | 1 in |
Barrel Diameter | 3/16 in |
Outside Dia. | 3/16" |
Barrel Head Height | 5/64 in |
Barrel Dia. | 3/16 in |
Barrel Head Dia. | 5/16 in |
Barrel Thread Depth | 3/8 in |
Barrel Head Diameter | 5/16 in |
Details
Item | Combo Barrel |
Type | Barrel |
Material | 18-8 Stainless Steel |
Finish | Unfinished |
Barrel Head Style | Truss |
Head Style | Truss |
Drive Type | Combo Drive |
Description
Combo Barrel,3/16X1, 6-32 18-8 SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, M8 Screw Size, Plain Nylon, 10 mm Overall Lg, 8.3 mm Inside Dia, 10 PK (13ME095)
- SUBURBAN BOLT AND SUPPLY Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L (A0030320300ZYD)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 100 PK (M8C40KCS)
- ZORO SELECT Hex Nut, M30-3.50, Steel, Class 8, Zinc Plated, 24 mm Ht, 5 PK (M01300.300.0001)
- AMPG Barrel Nut, 1/4"-20, 5/8 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4743)
- AMPG Arch Barrel/Screw, 1/4"-20, 3/4 in Brl Lg, 3/8 in Brl Dia, 18-8 Stainless Steel Unfinished (Z5140)
- AMPG Barrel Nut, #8-32, 1 in Brl Lg, 1/4 in Brl Dia, Brass Unfinished (Z4635)
- AMPG Combo Barrel, #8-32, 3/8 in Brl Lg, 13/64 in Brl Dia, Steel Zinc Plated (Z4437)
- AMPG Combo Barrel, 3/8"-16, 1-1/4 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4171SS)
- AMPG Combo Barrel, #8-32, 3/8 in Brl Lg, 13/64 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4125SS)
- ZORO SELECT Arch Barrel, #8-32, 2 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain (Z4889)
- Ampg Binding Barrels