Shop All Binding Barrels
Ampg
Combo Barrel, 5/16"-18, 3/4 in Brl Lg, 3/8 in Brl Dia, Steel Zinc Plated
Mfr # Z4148
Zoro # G0799441
product price: $1.69
/ea
Sold in multiples of 5 for $8.45
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Barrel
- Thread Size 5/16"-18
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z4148
- Zoro # G0799441
- Country of Origin Taiwan, Province of China
- Category Binding Barrels
Dimensions
Thread Size | 5/16"-18 |
Barrel Length | 3/4 in |
Barrel Diameter | 3/8 in |
Outside Dia. | 3/8" |
Barrel Dia. | 3/8 in |
Barrel Head Height | 11/64 in |
Barrel Thread Depth | 3/8 in |
Barrel Head Dia. | 11/16 in |
Barrel Head Diameter | 11/16 in |
Details
Item | Combo Barrel |
System of Measurement | Inch |
Type | Barrel |
Material | Steel |
Finish | Zinc Plated |
Barrel Head Style | Truss |
Barrel Drive Type | Combo |
Drive Type | Combo Drive |
Head Style | Truss |
Description
Combo Barrel, 3/8X3/4, 5/16-18 Stl Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 x 3/8 in Phillips Pan Machine Screw, Plain Steel, 3000 PK (MS51957-15)
- REDHEAD Wedge Anchor, 1/2" Dia., 3-3/4" L, Carbon Steel, 25 PK (12371)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/4"-20, 4 in Shank, 3/4 in ID, Steel, Plain (K2021-4-SS)
- MIDWEST FASTENER 1/4"-20 x 1-1/2" Black Oxide Steel Coarse Thread Socket Set Screws 10PK (38442)
- AMPG Combo Barrel, 5/16"-18, 1 in Brl Lg, 3/8 in Brl Dia, Steel Zinc Plated (Z4150)
- AMPG Barrel Nut, 5/16"-18, 3/4 in Brl Lg, 3/8 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4744)
- AMPG Barrel Nut, #6-32, 43/64 in Brl Lg, 3/16 in Brl Dia, Brass Nickel Plated (Z4810)
- AMPG Combo Barrel, 1/4"-20, 1-1/2 in Brl Lg, 5/16 in Brl Dia, 316 Stainless Steel Unfinished (Z4449-316SS)
- AMPG Arch Barrel/Screw, 1/4"-20, 1-3/16 in Brl Lg, 3/8 in Brl Dia, 18-8 Stainless Steel Unfinished (Z5142)
- AMPG Combo Barrel, #8-32, 3/4 in Brl Lg, 13/64 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4128SS)
- MIDWEST FASTENER 3/8" Brl Lg, Brass Anodized Aluminum 10 PK (76542)
- Ampg Binding Barrels & Screws