Shop All Binding Barrels
Ampg
Combo Barrel, 1/4"-20, 1-1/2 in Brl Lg, 5/16 in Brl Dia, Steel Black Zinc Plated
Mfr # Z4450-BLACK
Zoro # G0814954
Sold in multiples of 4 for $11.16
$11.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Barrel
- Thread Size 1/4"-20
- Material Steel
- Finish Black Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z4450-BLACK
- Zoro # G0814954
- Country of Origin Taiwan, Province of China
- Category Binding Barrels
Dimensions
Thread Size | 1/4"-20 |
Barrel Length | 1-1/2 in |
Barrel Diameter | 5/16 in |
Barrel Head Height | 9/64 in |
Barrel Dia. | 5/16 in |
Outside Dia. | 5/16" |
Barrel Head Dia. | 9/16 in |
Barrel Thread Depth | 1/2 in |
Barrel Head Diameter | 9/16 in |
Details
Item | Combo Barrel |
System of Measurement | Inch |
Type | Barrel |
Material | Steel |
Finish | Black Zinc Plated |
Barrel Head Style | Truss |
Barrel Drive Type | Combo |
Drive Type | Combo Drive |
Head Style | Truss |
Description
ComboBarrel,5/16X1-1/2,1/4-20 Stl Blk Zn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Anchor, 1-7/16" L, Plastic, Not Rated Tension Strength, 100 PK (U30502.010.0001)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 2 in, 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (08176)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39798.075.0200)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 5-1/2 in L, 40 PK (B55000.062.0550)
- AMPG Combo Barrel, 1/4"-20, 1-1/4 in Brl Lg, 5/16 in Brl Dia, Steel Black Zinc Plated (Z4448-BLACK)
- AMPG Combo Barrel, 1/4"-20, 5/8 in Brl Lg, 5/16 in Brl Dia, 316 Stainless Steel Unfinished (Z4137-316SS)
- AMPG Arch Barrel/Screw, 3/8"-16, 1-3/4 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Unfinished (Z5235)
- AMPG Combo Barrel, #8-32, 3/4 in Brl Lg, 13/64 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4128SS)
- AMPG Combo Barrel, #8-32, 7/8 in Brl Lg, 13/64 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4129SS)
- AMPG Combo Barrel/Screw, 5/16"-18, 1/2 to 5/8 in Brl Lg, 3/8 in Brl Dia, Steel Zinc Plated (Z4146PAK)
- MIDWEST FASTENER 20 (Coarse), 1/2" Brl Lg, Steel Brass, 30 PK (31601)
- Ampg Binding Barrels