Shop All Clevis Pins
Ampg
Clevis Pin, 3/8X3 Tight Fit, 18-8 SS
Mfr # PIN6003753000
Zoro # G0799100
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Oversize Precision
- Basic Material 18-8 SS
- Material Grade 303 (18-8)
- Fastener Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # PIN6003753000
- Zoro # G0799100
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 3/8 |
Usable Length | 2-3/4 |
Fastener Length | 3 |
Head Dia. (In.) | 0.5 |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Oversize Precision |
Basic Material | 18-8 SS |
Material Grade | 303 (18-8) |
Fastener Finish | Unfinished |
Item | Clevis Pin, 3/8X3 Tight Fit, 18-8 SS |
Type | Clevis Pin |
Standards | ASTM A582 |
Description
Clevis Pin, 3/8X3 Tight Fit, 18-8 SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Thumb Screw, M5 Thread Size, Bright Stainless Steel, 7 mm Head Ht, 30 mm Lg (K1163.052X30)
- MIDWEST FASTENER 5/16"-18 x 1 in Slotted Round Machine Screw, Plain Brass, 10 PK (32802)
- ZORO SELECT Rivet Nut Tool Kit, Steel/Aluminum, 52 pieces (5TUW2)
- TAMPER-PRUF SCREWS 1/4"-20 x 3 in Torx Button Machine Screw, Zinc Plated Steel, 25 PK (400460)
- AMPG Clevis Pin, 1/4X1-3/4 Aluminum (PIN500120)
- AMPG Hood Pin, Hairpin, 5/16-24X3, 18-8 SS (PIN70051F48)
- ITW BEE LEITZKE Clevis Pin, Stl, 5/16x3 1/2 L, PK25 (WWG-CLP-251)
- ZORO SELECT Clevis Pin, Universal, 0.625x2 In, PK10 (WWG-CLPUZ-031)
- HHIP 84 Piece M7 Minus Pin Gage Set .917-1.000" (4101-0017)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK5 (U39797.050.0400)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39798.031.0250)
- Ampg Clevis Pins