Shop All Clevis Pins
Ampg
Clevis Pin, 3/8X3 Aluminum Clevis Pin
Mfr # PIN500136
Zoro # G0799125
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Ring Grip
- Basic Material Alum
- Material Grade 7075T6
- Fastener Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # PIN500136
- Zoro # G0799125
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 3/8 |
Usable Length | 1-3/4 |
Fastener Length | 3 |
Head Dia. (In.) | 0.5 |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Ring Grip |
Basic Material | Alum |
Material Grade | 7075T6 |
Fastener Finish | Unfinished |
Item | Clevis Pin, 3/8X3 Aluminum Clevis Pin |
Type | Clevis Pin |
Standards | ASTM B211 |
Includes | A steel zinc plt split ring & alum 1/16 x 1 cotter pin |
Description
Clevis Pin, 3/8X3 Aluminum Clevis Pin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Standoffs, #2-56 Thrd Sz, 7/16 in Bd L, Nylon Plain, 3/16 in OD, 10 PK (15TSP055)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 3 PK (75585)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 3 ft, Stainless Steel, 18-8, Plain Finish (U51067.037.3600)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 3/4 in Steel, Zinc Plated Finish, 10 PK (U37480.075.0001)
- AMPG Hood Pin, Hairpin, 5/16-24X3, 18-8 SS (PIN70051F48)
- AMPG Clevis Pin, 1/4X1-3/4 Aluminum (PIN500120)
- HHIP .251-.500 Pin Gage Handle (4102-0013)
- HHIP 0.766" Replacement Pin Gage P-5 0.0002 Tolerance (4103-0766)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 5/16, PK5 (U51798.031.0150)
- HHIP 0.242" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0242)
- ZORO SELECT Clevis Pin, Universal, 0.625x4 In, PK5 (WWG-CLPUZ-033)
- Ampg Clevis Pins