Shop All Clevis Pins
Ampg
Clevis Pin, 3/8X3-1/4 Aluminum
Mfr # PIN500138
Zoro # G0799609
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Ring Grip
- Basic Material Alum
- Material Grade 7075T6
- Fastener Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # PIN500138
- Zoro # G0799609
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 3/8 |
Usable Length | 2 |
Fastener Length | 3-1/4 |
Head Dia. (In.) | 0.5 |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Ring Grip |
Basic Material | Alum |
Material Grade | 7075T6 |
Fastener Finish | Unfinished |
Item | Clevis Pin, 3/8X3-1/4 Aluminum |
Includes | A steel zinc plt split ring & alum 1/16 x 1 cotter pin |
Standards | ASTM B211 |
Type | Clevis Pin |
Description
Clevis Pin, 3/8X3-1/4 Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 100 PK (03651)
- MIDWEST FASTENER #10-24 x 2-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 12 PK (63748)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 10 PK (U04360.075.0175)
- ZORO SELECT Grade 9, 3/4"-10 Hex Head Cap Screw, Ecoguard Steel, 3-1/2 in L, 70 PK (7556CH9)
- AMPG Clevis Pin, 1/4X1-3/4 Aluminum (PIN500120)
- AMPG Hood Pin, Hairpin, 5/16-24X3, 18-8 SS (PIN70051F48)
- ZORO SELECT Clevis Pin, Std, Steel, Plain, 1.125x6 In (1BAJ4)
- DOUBLE HH Double HH 24026 0.90 x 3.90 in. Twist Clevis (146245)
- G.L. HUYETT Clevis Pin W/Hairpin, SS, 0.500x1 3/4 In (WWGCLPS6BPS6017)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 Dia x1 1/4 InL (WWG-CLPSBPS-071)
- ZORO SELECT 1/4x1-1/4 S.S. GROOVED CLEVIS (WWG-CLPGSRR-047)
- Ampg Clevis Pins