Shop All Clevis Pins
Ampg
Clevis Pin, 3/8X2-3/4 Aluminum
Mfr # PIN500134
Zoro # G0799265
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Ring Grip
- Basic Material Alum
- Material Grade 7075T6
- Fastener Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # PIN500134
- Zoro # G0799265
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 3/8 |
Usable Length | 1-1/2 |
Fastener Length | 2-3/4 |
Head Dia. (In.) | 0.5 |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Ring Grip |
Basic Material | Alum |
Material Grade | 7075T6 |
Fastener Finish | Unfinished |
Item | Clevis Pin, 3/8X2-3/4 Aluminum |
Type | Clevis Pin |
Includes | A steel zinc plt split ring & alum 1/16 x 1 cotter pin |
Standards | ASTM B211 |
Description
Clevis Pin, 3/8X2-3/4 Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER External Retaining Ring, Steel Black Phosphate Finish, 1-3/4 in Shaft Dia, 5 PK (64575)
- MIDWEST FASTENER #10-24 x 3/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (04884)
- ZORO SELECT Thumb Nut, #10-24, Nylon, Plain, PK10 (0801024TNA)
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 160 mm L, 5 PK (M01200.200.0160)
- AMPG Hood Pin, Hairpin, 5/16-24X3, 18-8 SS (PIN70051F48)
- AMPG Clevis Pin, 1/4X1-3/4 Aluminum (PIN500120)
- ZORO SELECT Precision Clevis Pin 1-1/16 Usable Lg (PIN3011820-BX)
- ZORO SELECT Precision Clevis Pin 13/16 Usable Lg (PIN3011416)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 1/2 in. (U51798.050.0100)
- ZORO SELECT Precision Clevis Pin 1/2 Usable Lg (PIN3013812-BX)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.375x2 1/2 L, PK10 (WWG-CLP-207)
- Ampg Clevis Pins