Shop All Clevis Pins
Ampg
Clevis Pin, 3/8X2-1/4 Aluminum
Mfr # PIN500130
Zoro # G0799204
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Ring Grip
- Basic Material Alum
- Material Grade 7075T6
- Fastener Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # PIN500130
- Zoro # G0799204
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 3/8 |
Usable Length | 1 |
Fastener Length | 2-1/4 |
Head Dia. (In.) | 0.5 |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Ring Grip |
Basic Material | Alum |
Material Grade | 7075T6 |
Fastener Finish | Unfinished |
Item | Clevis Pin, 3/8X2-1/4 Aluminum |
Includes | A steel zinc plt split ring & alum 1/16 x 1 cotter pin |
Type | Clevis Pin |
Standards | ASTM B211 |
Description
Clevis Pin, 3/8X2-1/4 Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Double-End Threaded Stud, 5/16"-18Thread to5/16"-24Thread, 1 3/4 in, Steel, Zinc Plated, 8 PK (73142)
- ZORO SELECT Arch Barrel, 1/4"-20, 1 9/16 in Brl Lg, 3/8 in Brl Dia, Brass Zinc Plated (Z5210)
- BSC PREFERRED Conical Plug, 1" L, PVC Plastic, 100 PK (95482A125)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 5 PK (Z9690)
- AMPG Hood Pin, Hairpin, 5/16-24X3, 18-8 SS (PIN70051F48)
- AMPG Clevis Pin, 1/4X1-3/4 Aluminum (PIN500120)
- ZORO SELECT Clevis Pin, Steel, 9/16 in. dia., PK5 (U39798.056.0250)
- ZORO SELECT 1/4x2-1/4 S.S.GROOVED CLEVIS (WWG-CLPGSRR-050)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 In x5 In L (WWG-CLPS-110)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 In x3 In L (WWG-CLPS-106)
- HHIP 0.799" Replacement Pin Gage P-5 0.0002 Tolerance (4103-0799)
- Ampg Clevis Pins