Shop All Clevis Pins
Ampg
Clevis Pin, 3/8X2-1/2 Aluminum
Mfr # PIN500132
Zoro # G0799003
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Ring Grip
- Basic Material Alum
- Material Grade 7075T6
- Fastener Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # PIN500132
- Zoro # G0799003
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 3/8 |
Usable Length | 1-1/4 |
Fastener Length | 2-1/2 |
Head Dia. (In.) | 0.5 |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Ring Grip |
Basic Material | Alum |
Material Grade | 7075T6 |
Fastener Finish | Unfinished |
Item | Clevis Pin, 3/8X2-1/2 Aluminum |
Type | Clevis Pin |
Standards | ASTM B211 |
Includes | A steel zinc plt split ring & alum 1/16 x 1 cotter pin |
Description
Clevis Pin, 3/8X2-1/2 Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 12 mm Length, 100 PK (M07470.060.0012)
- ZORO SELECT Spring Pin, Slot, 1/4x1 1/4 L, Pk50 (5BY65)
- ZORO SELECT Hex Nut, 5/16"-18, Steel, Grade 8, Black Oxide, 17/64 in Ht, 100 PK (U04120.031.0001)
- G.L. HUYETT Cotter Pin, 1/4"Dx2-1/2" L, 316 SS, PK10 (WWG-250-2500-80)
- AMPG Clevis Pin, 1/4X1-3/4 Aluminum (PIN500120)
- AMPG Hood Pin, Hairpin, 5/16-24X3, 18-8 SS (PIN70051F48)
- ALLIED TITANIUM Clevis Pin 1/2 X 1 Grip length with 9/64 hole, Grade 5 (Ti-6Al-4V) (0038185)
- HHIP 0.119" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0119)
- HHIP 190 Piece M1 Plus Pin Gage Set .061-.250 (4101-0111)
- HERITAGE Clevis Pin, 7/8" x 6", LCS PL (CLP-0875-6000/B)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39798.031.0112)
- Ampg Clevis Pins