Shop All Clevis Pins
Ampg
Clevis Pin, 3/4X6-1/8 Aluminum
Mfr # PIN500173
Zoro # G0795354
product price: $67.09
/ea
$67.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Ring Grip
- Basic Material Alum
- Material Grade 7075T6
- Fastener Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # PIN500173
- Zoro # G0795354
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 3/4 |
Usable Length | 4 |
Fastener Length | 6-1/8 |
Head Dia. (In.) | 0.875 |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Ring Grip |
Basic Material | Alum |
Material Grade | 7075T6 |
Fastener Finish | Unfinished |
Item | Clevis Pin, 3/4X6-1/8 Aluminum |
Standards | ASTM B211 |
Includes | A steel zinc plt split ring & alum 1/8 x 2 cotter pin |
Type | Clevis Pin |
Description
Clevis Pin, 3/4X6-1/8 Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 4-1/4" L, 18-8 Stainless Steel Plain, 10 PK (WW-5842)
- ZORO SELECT Lag Screw, 1/4 in, 2-1/2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 100 PK (U08450.025.0250)
- ZORO SELECT Hex Nut, M10-1.50, Steel, Class 8, Black Oxide, 8 mm Ht, 100 PK (M01100.100.0001)
- MAK-A-KEY Oversized Key Stock, 12 in L, 7/16 in W, 7/16 in H, Carbon Steel (3604370437-12)
- AMPG Hood Pin, Hairpin, 5/16-24X3, 18-8 SS (PIN70051F48)
- AMPG Clevis Pin, 1/4X1-3/4 Aluminum (PIN500120)
- ZORO SELECT Clevis Pin, Steel, Zinc, 0.570x3 In, PK5 (WWG-CLPZ-112)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK25 (U39798.037.0100)
- ITW SHAKEPROOF Clevis Pin 38 x 2 SS300 PL (CLPS-0375-2000/B)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.250 x 7/8 L, PK25 (WWG-CLP-163)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK25 (U39798.037.0075)
- Ampg Clevis Pins