Shop All Clevis Pins
Ampg
Clevis Pin, 3/4X5-1/8 Aluminum
Mfr # PIN500169
Zoro # G0795101
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Ring Grip
- Basic Material Alum
- Material Grade 7075T6
- Fastener Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # PIN500169
- Zoro # G0795101
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 3/4 |
Usable Length | 3 |
Fastener Length | 5-1/8 |
Head Dia. (In.) | 0.875 |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Ring Grip |
Basic Material | Alum |
Material Grade | 7075T6 |
Fastener Finish | Unfinished |
Item | Clevis Pin, 3/4X5-1/8 Aluminum |
Type | Clevis Pin |
Includes | A steel zinc plt split ring & alum 1/8 x 2 cotter pin |
Standards | ASTM B211 |
Description
Clevis Pin, 3/4X5-1/8 Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Sealing Washer, 316 Stainless Steel (M30201-SS)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3 in L, 25 PK (U51000.025.0300)
- DISC-LOCK Wedge Lock Washer, For Screw Size 7/16 in Steel, Advanced Corrosion Resistance Finish, 100 PK (GDP-104)
- MIDWEST FASTENER #10-32 x 3/4 in Slotted Hex Machine Screw, Zinc Plated Steel, 40 PK (65574)
- AMPG Clevis Pin, 1/4X1-3/4 Aluminum (PIN500120)
- AMPG Hood Pin, Hairpin, 5/16-24X3, 18-8 SS (PIN70051F48)
- HHIP .501-.625 Pin Gage Handle (4102-0014)
- HHIP 0.180" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0180)
- G.L. HUYETT Clevis Pin W/Hairpin, Std, SS, 0.375x1 In (WWGCLPS6BPS6008)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.375 In x3 1/2 In L (WWG-CLPS-145)
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 1x3 1/2 L (WWG-CLP-280)
- Ampg Clevis Pins