Shop All Clevis Pins
Ampg
Clevis Pin, 3/4X4-5/8 Aluminum
Mfr # PIN500167
Zoro # G0795004
product price: $60.59
/ea
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Ring Grip
- Basic Material Alum
- Material Grade 7075T6
- Fastener Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # PIN500167
- Zoro # G0795004
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 3/4 |
Usable Length | 2-1/2 |
Fastener Length | 4-5/8 |
Head Dia. (In.) | 0.875 |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Ring Grip |
Basic Material | Alum |
Material Grade | 7075T6 |
Fastener Finish | Unfinished |
Item | Clevis Pin, 3/4X4-5/8 Aluminum |
Type | Clevis Pin |
Standards | ASTM B211 |
Includes | A steel zinc plt split ring & alum 1/8 x 2 cotter pin |
Description
Clevis Pin, 3/4X4-5/8 Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M10-1.50, Steel, Class 8, Zinc Plated, 10 mm Ht, 100 PK (M12858.100.0001)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 25 PK (U51060.037.0200)
- MIDWEST FASTENER Hex Nut, 5/16"-18, Steel, Zinc Yellow, 8 PK (60662)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 3/8 in, Zinc Plated Steel Pan Head Torx Drive, 40 PK (37047)
- AMPG Hood Pin, Hairpin, 5/16-24X3, 18-8 SS (PIN70051F48)
- AMPG Clevis Pin, 1/4X1-3/4 Aluminum (PIN500120)
- HERITAGE Clevis Pin, 1/4" x 1-3/4", SS316 PL (CLPS6-0250-1750)
- G.L. HUYETT Clevis Pin W/Hairpin, SS, 0.500x1 3/4 In (WWGCLPS6BPS6017)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39798.075.0350)
- MIDWEST FASTENER 5/16" x 1" Zinc Plated Steel Universal Clevis Pins 8PK (34726)
- ZORO SELECT Precision Clevis Pin 7/8 Usable Lg (PIN3015118)
- Ampg Clevis Pins